Shop BULLARD
See all product information
Create Account
Hard Hat
- Mfr # 62DGR
- Zoro # G022886139
product price:Â
$
17.99
/ea
Key Features
ANSI Electrical Class
Class C
Standards
ANSI/ISEA Z89.1-2014 (R2019)
Includes Accessory Slots
Yes
ANSI Impact Type
Type 1
Shell Color
Dove Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62DGR
- Zoro #
- G022886139
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Alpha
- One Size
Details
- ANSI Electrical Class
- Class C
- Standards
- ANSI/ISEA Z89.1-2014 (R2019)
- Includes Accessory Slots
- Yes
- ANSI Impact Type
- Type 1
- Shell Color
- Dove Gray
- Venting
- Yes
- Suspension Adjustment Type
- Ratchet
- Includes Chin Strap
- No
- Item
- Hard Hat
- Compatible Suspension Brand
- Bullard
- Number of Suspension Points
- 4
- Accessory Mounting Options
- Earmuff Mount
- Application
- Construction, Oil and Gas, Transportation
- Graphics Type
- No Graphics
- Includes Brim Visor
- Brim Visor Not Included
- Compatible Suspension Manufacturer Part Number
- RS4RB, RS4RC, RS4RP
- Reverse Donning
- Reversible
- Shell Material
- Polyethylene
- Includes Reflective Decals
- No
- Dielectric
- No
- Shell Pattern
- Solid
Description
Hard Hat, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number RS4RB, RS4RC, RS4RP, Standards ANSI/ISEA Z89.1-2014 (R2019)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.