Shop BULLARD

Hard Hat

  • Mfr # VTYLRA
  • Zoro # G022886375

product price: 
$
45.59
/ea

Key Features

Standards
ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1-2015
Shell Color
Yellow
Number of Suspension Points
4
CSA Electrical Class
Class E, Class G
ANSI Electrical Class
Class E, Class G
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VTYLRA
Zoro #
G022886375
UPC #
-
Country of Origin
United States
Standards
ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1-2015
Shell Color
Yellow
Item
Hard Hat
Number of Suspension Points
4
CSA Electrical Class
Class E, Class G
ANSI Electrical Class
Class E, Class G
Compatible Suspension Brand
Bullard
Suspension Adjustment Type
Ratchet
Includes Chin Strap
Yes
CSA Impact Type
Type II
ANSI Impact Type
Type 2
Weight
15 oz
Includes
Chains, Hooks
Impact Absorbing Material
EPS
Application
Construction, Oil and Gas, Transportation
Shell Material
Polyethylene
Includes Brim Visor
Brim Visor Not Included
Graphics Type
No Graphics
Includes Accessory Slots
Yes
Reverse Donning
Non-Reversible
Includes Reflective Decals
No
Compatible Suspension Manufacturer Part Number
VTRT600
Shell Pattern
Solid
Dielectric
Yes
Venting
No

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Weight 15 oz, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number VTRT600, Standards ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1-2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.