Concave Bumper
- Mfr # 457-100-50-M16-S-55
- Zoro # G022919738
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
2,144 lbf
Vibration Isolator Style
One Threaded Stud
Operating Temperature - Minimum
-40 Degrees C
Stud Length
41 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-100-50-M16-S-55
- Zoro #
- G022919738
- UPC #
- 664423639539
- Country of Origin
- Hungary
- Item
- Concave Bumper
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 2,144 lbf
- Vibration Isolator Style
- One Threaded Stud
- Operating Temperature - Minimum
- -40 Degrees C
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 80 Degrees C
- Durometer
- 55A
- Series
- GN 457
- Mounting Style
- Compression
- Stud or Tap Material
- 304 Stainless Steel
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- System of Measurement
- Metric
Dimensions
- Stud Length
- 41 mm
- Overall Diameter
- 100 mm
- Overall Height
- 91 mm
- Thread Size
- M16
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 100 mm, Stud Length 41 mm, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.