Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-16-160-1/4X20-PL-H
  • Zoro # G022920048

product price: 
$
73.75
/ea

Key Features

Load Capacity - Perpendicular
360 lbf
Includes Seals
Seals Included
Mounting Hole Center to Center
6.3 in
Standards
AISI, FDA Approved, RoHS
Food Grade
Food Safe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-16-160-1/4X20-PL-H
Zoro #
G022920048
UPC #
664423640900
Country of Origin
Germany

Dimensions

Grip Diameter
0.63 in
Wire Rope Length
7 in
Overall Width
5/8 in
Thread Depth
0.47 in
Grip Length
5.64 in
Screw Size
1/4"-20
Overall Length
7 in
Length
7 in

Details

Load Capacity - Perpendicular
360 lbf
Includes Seals
Seals Included
Mounting Hole Center to Center
6.3 in
Standards
AISI, FDA Approved, RoHS
Food Grade
Food Safe
Color
Silver
Number of Mounting Holes
2
Installation Type
Rear-Mount
Grip Shape
Round
Product Type
Handle
Handle Shape
Bridge
Projection
2 5/16 in
Item
Pull Handle
Finish
Polished
Load Capacity - Parallel
1,686 lbf
Count
1
Grip Offset
1.69 in
Resistance Properties
Corrosion Resistant
Seal Material
H-NBR
Material
Stainless Steel
Load Rating
Load Rated
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 6.3 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 7 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 5.64 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews