Shop LEGRAND
See all product information
Create Account
Wire/Cable/Cord
- Mfr # 566-115-007
- Zoro # G022984378
product price:Â
$
2.59
/ea
Sold in multiples of 3 for
$7.77
Key Features
Cable Length
7 ft
Wire Size
24 AWG
End 1 Gender
Male
Performance Category
Category 6
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566-115-007
- Zoro #
- G022984378
- UPC #
- 884815751384
- Country of Origin
- United States
- End 1 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Yellow
- End 2 Gender
- Male
Dimensions
- Cable Length
- 7 ft
- Wire Size
- 24 AWG
Description
7-foot, yellow, non-booted, Category 6 (Cat6) Unshielded Twisted Pair (UTP) network patch cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.