EquipFillerTable, Silver, SS, 30inD, 24inW

  • Mfr # KMS-302
  • Zoro # G023358710
product price: 
$
1,065.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Stainless Steel
Minimum Adjustable Height
35 1/2 in
Frame Construction
Welded Only
Maximum Adjustable Height
36 1/2 in
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-302
Zoro #
G023358710
UPC #
747545 14070 8
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Overall Width
24 in
Back Stop Height
5 in
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Work Surface Width
24 in
Fits Chest Size
Under Shelf is Adjustable

Details

Frame Material
Stainless Steel
Frame Construction
Welded Only
Assembly
Unassembled
Frame Material Finish
Satin Finish
Item
Equipment Filler Table
Top Material Finish
Satin
For Environment
Food Industry
Series
Standard
For Location
Indoor
Number of Drawers
0
Maximum Shelf Load Capacity
350
Included Components
Backsplash, Lower Shelf
Portability
Stationary
Standards
NSF
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Color
Silver
Expandable Work Surface
No
Features
Under Shelf is Adjustable
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
Number of Flow Rails
0
Number of Shelves
1
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Overall Load Capacity
800 lb
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Wire Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews