V2 Plus Visor - Clear

  • Mfr # KASWVI00036-500
  • Zoro # G023362403
product price: 
$
64.99
/ea

Key Features

Material
Polycarbonate
Standards
ANSI Z87.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KASWVI00036-500
Zoro #
G023362403
UPC #
8057099431354
Country of Origin
Italy
Material
Polycarbonate
Standards
ANSI Z87.1

Description

The KASK V2 Plus Visor is a high-clarity polycarbonate face and eye shield designed to integrate with compatible KASK helmets. Featuring anti-fog and scratch-resistant coatings, a panoramic lens and ANSI Z87.1 certification, it provides dependable protection with excellent visibility on the job. The KASK V2 Plus Visor provides professional-grade eye and face protection for industrial and technical work environments. Made from durable polycarbonate, the visor features a Class 1 optical lens with anti-fog and scratch-resistant treatments to ensure clear, reliable visibility throughout the workday. Its panoramic shape offers a wide field of view, while the drip-proof upper contour helps keep moisture and debris out of the line of sight. Designed for easy mounting using the included screw-on visor kit, the V2 Plus fits securely to compatible KASK helmets and comfortably accommodates corrective eyewear. Features Polycarbonate visor for impact protection with anti-fog and scratch-resistant coatings. Panoramic lens for wide visibility with Drip-proof upper edge and cut-proof edge for added comfort. Compatible with prescription glasses. Screw-on mounting hardware included. Additional replacement adapters available (SKU: 35237) suitable to attaching visors & ear defenders to the helmet. Meets ANSI Z87.1, EN ISO 16321 and EN 14458 Standards.

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & reviews