Plain Stud Type Eccentric Track Roller
- Mfr # MPCR-150-E
- Zoro # G023390079
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Head Type
Flat
Roller Material
Alloy Steel
Duty Type
Heavy
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPCR-150-E
- Zoro #
- G023390079
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 64 mm
- Roller Diameter
- 150 mm
- Roller Width
- 76 mm
Details
- Item
- Track Roller
- Roller Style
- Stud
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Duty Type
- Heavy
- System of Measurement
- Metric
- Number of Rows
- 1
- Series
- SMITH-TRAX
- Stud Material
- Alloy Steel
- Bearing Type
- Tapered Roller
- Closure
- Sealed
- Bearing Lubrication
- Maintenance-Free
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.