Conveyor Guide, Silver, Alum, 2 ft L
- Mfr # MP687SD2
- Zoro # G023558929
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
OEM Equivalent Part Number
VG-687H-3.3-2
Top Width
15/16 in
Guide Performance
Durable, Low Friction
Sheath Color
White
Overall Length
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP687SD2
- Zoro #
- G023558929
- UPC #
- -
- Country of Origin
- United States
- Item
- Conveyor Guide
- OEM Equivalent Part Number
- VG-687H-3.3-2
- Guide Performance
- Durable, Low Friction
- Sheath Color
- White
- Guide Finish/Coating
- Anodized
- For Frame Shape
- Straight
- Sheath Material
- Aluminum
- Contact Type
- Rolling
- Guide Color
- Silver
Dimensions
- Top Width
- 15/16 in
- Overall Length
- 2 ft
- Overall Height
- 3 3/4 in
- Overall Width
- 15/16 in
- Bottom Width
- 15/16 in
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 3 3/4 in Overall Height, 2 ft Overall Length, 15/16 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.