Shop 3M
See all product information
Create Account
Mouse Pad
- Mfr # MW309LE
- Zoro # G023648965
product price:Â
$
26.75
/ea
Sold in multiples of 6 for
$160.50
Key Features
Color
Black
Product Type
Mouse Pad
Overall Length
8 5/8 in
Overall Depth
6 3/4 in
Material
Gel, Leatherette
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW309LE
- Zoro #
- G023648965
- UPC #
- 0051135807217
- Country of Origin
- China
- Item
- Mouse Pad
- Color
- Black
- Product Type
- Mouse Pad
- Material
- Gel, Leatherette
- Shell Material
- Gel, Leatherette
- Wire Color
- Black
Dimensions
- Overall Length
- 8 5/8 in
- Overall Depth
- 6 3/4 in
- Wire Rope Length
- 8 5/8 in
- Length
- 8 5/8 in
Description
Mouse Pad, Black, Gel, Leatherette
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.