Shop MASON PLASTICS
See all product information
Create Account
ConveyorGuidePlow, 3-11/16"W, Wht, Double
- Mfr # MP687DDNP
- Zoro # G023649665
product price:Â
$
50.35
/ea
Sold in multiples of 2 for
$100.70
Key Features
Color
White
Overall Height
3 11/16 in
Overall Width
3 11/16 in
Base Type
Double
Through Hole Diameter
0.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP687DDNP
- Zoro #
- G023649665
- UPC #
- -
- Country of Origin
- United States
- Item
- Conveyor Guide Plow
- Color
- White
- Base Type
- Double
- Edge to Through Hole Center
- 0.95 in
- Wire Color
- White
Dimensions
- Overall Height
- 3 11/16 in
- Overall Width
- 3 11/16 in
- Through Hole Diameter
- 0.26 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
ConveyorGuidePlow,3-11/16"W,Wht,Double
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.