This item is Discontinued.
This item is Discontinued.
Shaker Cottage 36" TV Stand, Cherry (Discontinued)
Mfr #
ASCA1060
Zoro #
G0237720
UPC # 848595003422
Country of Origin China
Category TV Mounts & Stands
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASCA1060
- Zoro #
- G0237720
- UPC #
- 848595003422
- Country of Origin
- China
- Color
- Cherry
- Material
- Select hardwoods and composite wood
- Weight
- 55
Dimensions
- Height
- 20
- Width
- 36
- Depth
- 16
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Shaker Cottage 36" TV stand is perfect for any space. Featuring a glass cabinet with two shelves for your components, this tv stand will keep things organized and tidy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.