Keyless Access Deadbolt Locks
- Mfr # 9250-TRS-15-SMT-RBP-4AL-RCS
- Zoro # G023781891
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
ANSI/BHMA Finish
Satin Nickel-Plated
Access Method
Key, Push Button Keypad
Door Thickness - Minimum
1 3/8 in
Product Type
Electronic Keypad Deadbolt
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9250-TRS-15-SMT-RBP-4AL-RCS
- Zoro #
- G023781891
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Keyless Access Deadbolt Locks
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Access Method
- Key, Push Button Keypad
- Product Type
- Electronic Keypad Deadbolt
- ADA Compliant
- No
- Hand Orientation
- Non-Handed
- Case Material
- Stainless Steel
- Power Source
- Battery
- ANSI Grade
- 2
- Color
- Satin Nickel
- Backset
- 2 3/8 in, 2 3/4 in
- Key Override Options
- KW-1 Keyway
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Satin Nickel
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Overall Height
- 9 3/4 in
- Overall Depth
- 5 1/8 in
- Door Thickness - Maximum
- 2 in
- Overall Width
- 5 1/2 in
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.