Screwdriver, Not Insulated, 11.5 in
- Mfr # 53095
- Zoro # G023782164
product price:Â
$
91.55
/ea
Key Features
Includes Magnetized Tip
Magnetized Tip Not Included
Series
SoftFinish
Tip Style
Phillips, Slotted
For Screw Type
Phillips, Slotted
Includes Insulation
Not Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53095
- Zoro #
- G023782164
- UPC #
- 084705530956
- Country of Origin
- Germany
Dimensions
- Tip Size
- #1, #2, 10 mm, 6.5 mm, 8 mm
- Overall Length
- 11 1/2 in
- For Fastener Size
- #1, #2, 10 mm, 6.5 mm, 8 mm
- Sizes Included
- #1, #2, 10 mm, 6.5 mm, 8 mm
- Wire Rope Length
- 11 1/2 in
- Length
- 11 1/2 in
Details
- Item
- Screwdriver
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Series
- SoftFinish
- Tip Style
- Phillips, Slotted
- For Screw Type
- Phillips, Slotted
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Measurement Type
- Metric, SAE
- Grip Style
- Cushion
- Number of Pieces
- 5
- ESD Safety
- Not ESD Safe
Description
Screwdriver, #1, #2, 10 mm, 6.5 mm, 8 mm, Phillips, Slotted, Cushion, Number of Pieces 5, Measurement Type Metric, SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.