Shop WESTWARD
See all product information
Create Account
Brake Socket Set, Chrome Vanadium
- Mfr # 1EJZ8
- Zoro # G0242094
product price:Â
$
5.79
/ea
Key Features
Material
Chrome-Vanadium Steel
Type
Star Bit
Application
GM and Ford Brake Calipers to Remove and Install Brake Pads
Number of Pieces
3
Includes
3/8 in Drive, T40 , T45 and T50 Star Bit Sockets, Socket Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1EJZ8
- Zoro #
- G0242094
- UPC #
- 190735748282
- Country of Origin
- Taiwan, Province of China
- Material
- Chrome-Vanadium Steel
- Type
- Star Bit
- Application
- GM and Ford Brake Calipers to Remove and Install Brake Pads
- Number of Pieces
- 3
- Item
- Brake Socket Set
- Includes
- 3/8 in Drive, T40 , T45 and T50 Star Bit Sockets, Socket Holder
- Tool Type
- Star Bit Set
- Shell Material
- Chrome-Vanadium Steel
- Traction Material
- Chrome-Vanadium Steel
Description
Brake Socket Set, Tool Type Star Bit Set, Application GM and Ford Brake Calipers to Remove and Install Brake Pads, Number of Pieces 3, Material Chrome-Vanadium Steel, Includes 3/8 in Drive, T40 , T45 and T50 Star Bit Sockets, Socket Holder, For Use With -
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.