Shop AIPHONE
See all product information
Create Account
Surface Mount Box
- Mfr # SBX-DVF-P
- Zoro # G0251161
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
For Use With
AX-DVF-P, JF-DVF-HID, JF-DVF-HID-I, JK-DVF-HID
Features
Vandal Resistant, Weather Resistant
Material
Stainless Steel
Width
5.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBX-DVF-P
- Zoro #
- G0251161
- UPC #
- 788255317080
- Country of Origin
- United States
- Item
- Surface Mount Box
- Includes
- Mounting Hardware
- For Use With
- AX-DVF-P, JF-DVF-HID, JF-DVF-HID-I, JK-DVF-HID
- Features
- Vandal Resistant, Weather Resistant
- Material
- Stainless Steel
- Product Type
- Surface Mount Box
- Color
- Polished Stainless Steel
- Compatible Series
- AX-DVF-P, JF-DVF-HID, JK-DVF-AC, JK-DVF-HID
- Compatible Product Type
- Card Reader Door Station
- Product Material
- Stainless Steel
Dimensions
- Width
- 5.94 in
- Height
- 11.75 in
- Overall Width
- 5 15/16 in
- Overall Height
- 11 11/16 in
- Overall Depth
- 1 13/16 in
- Fits Chest Size
- Vandal Resistant, Weather Resistant
Description
Surface Mount Box, For Use With AX-DVF-P, JF-DVF-HID, JF-DVF-HID-I, or JK-DVF-HID, Features Surface Mount Box, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.