Shop PEGASUS
See all product information
Create Account
Piano Caster Cup, Black
- Mfr # P-JPB90013B
- Zoro # G0252979
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Key Features
Caster Product Group
Accessories
Caster Frame Material
Nylon
Extended Lead
No
System of Measurement
Inch
ESD Conductive
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-JPB90013B
- Zoro #
- G0252979
- UPC #
- -
- Country of Origin
- China
- Item
- Accessories
- Caster Product Group
- Accessories
- Caster Frame Material
- Nylon
- Extended Lead
- No
- System of Measurement
- Inch
- ESD Conductive
- No
- Series
- Caster Bumpers
Description
Piano Caster Cup,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.