Shop SALTDOGG
See all product information
Create Account
Replacement Variable Speed Controller
- Mfr # 3011864B
- Zoro # G0254436
product price:Â
$
376.64
/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Overall Length
6 in
For Use With
Salt Dogg TGS Series
Includes
Vibrator Control
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3011864B
- Zoro #
- G0254436
- UPC #
- 724920107709
- Country of Origin
- China
Dimensions
- Overall Width
- 8 in
- Overall Length
- 6 in
- Width
- 8 in
- Depth
- 6 in
- Height
- 2 1/2 in
- Overall Height
- 2 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Variable Speed Controller
- For Use With
- Salt Dogg TGS Series
- Includes
- Vibrator Control
- Product Type
- Variable Speed Controller
- Compatible Product Type
- Tailgate Spreader
- Compatible Manufacturer Model Number
- SaltDogg(R) TGS Series
Description
Variable Speed Controller, Salt Dogg TGS Series For Use With, Vibrator Control Includes, Height 2 1/2 in, Width 8 in, Depth 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.