Shop SLOAN
See all product information
Create Account
Infrared Shower Sensor Controller
- Mfr # MCR176
- Zoro # G0255473
product price:Â
$
810.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Material
Brass
Finish
Chrome Plated
Includes
24 Volt Transformer, Lavatory/Shower Solenoid, Power Cord Kit, Splash Proof Junction Box, Wall Mount Shower Sensor
Features
Control Module Located Remotely, Diagnostic Led Indicators, Water Run-Times and Sensor Adjustable, Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR176
- Zoro #
- G0255473
- UPC #
- 671254357310
- Country of Origin
- United States
- Item
- Infrared Shower Control
- Material of Construction
- Brass
- Material
- Brass
- Finish
- Chrome Plated
- Includes
- 24 Volt Transformer, Lavatory/Shower Solenoid, Power Cord Kit, Splash Proof Junction Box, Wall Mount Shower Sensor
- Features
- Control Module Located Remotely, Diagnostic Led Indicators, Water Run-Times and Sensor Adjustable, Waterproof
- Standards
- NEMA 6
- Ligature Resistant
- No
- Includes Cartridge
- Cartridge Not Included
- Includes Handle
- Handle Not Included
- Includes Valve
- Valve Not Included
- Includes Drain Stopper
- Drain Stopper Not Included
- CEC Compliant
- Non CEC Compliant
- Includes Tub Spout
- Tub Spout Not Included
- Includes Plaster Guard
- Plaster Guard Not Included
- Includes Stem
- Stem Not Included
- Includes Trim Plate
- Trim Plate Not Included
- Includes Check Stop
- Check Stop Not Included
- Product Type
- Infrared Shower Control
- Ligature-Resistant
- Not Ligature-Resistant
- Shell Material
- Brass
Dimensions
- Manufacturers Warranty Length
- 3 yr
- Fits Chest Size
- Control Module Located Remotely, Diagnostic Led Indicators, Water Run-Times and Sensor Adjustable, Waterproof
Description
Infrared Shower Control, Non CEC Compliant, Finish Chrome Plated, For Use With -, Brass, Sloan, -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.