Shop FUJI BATTERIES
See all product information
Create Account
EnviroMax Alkaline Battery, AAA 1.5V DC 20 PK
- Mfr # 3400BP20
- Zoro # G0258938
product price:Â
$
10.59
/ea
Key Features
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AAA
Standard Battery Series
EnviroMax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3400BP20
- Zoro #
- G0258938
- UPC #
- 791058202088
- Country of Origin
- China
- Item
- Battery
- Standard Battery Pack Size
- 20
- Battery Chemistry
- Alkaline
- Voltage - Batteries
- 1.5V DC
- Standard Battery Series
- EnviroMax
Dimensions
- Battery Size
- AAA
Description
From Fuji comes environmentally respectful yet powerful batteries-the EnviroMax Extra Heavy Duty Batteries! This 20 pack of AAA batteries is ideal for low drain devices at a value cost. Fuji EnviroMAX batteries are made in some of the world's most environmentally friendly battery plants that operate under some of the most strict standards of environmental responsibility. In fact, most of all resources used in the Fuji EnviroMAX manufacturing process are reused and recycled!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.