Shop L.B. WHITE
See all product information
Create Account
Ignitor
- Mfr # 571662
- Zoro # G0261941
product price:Â
$
68.49
/ea
Key Features
For Use With Mfr. Model Number
Premier 170, Premier 170DF, Premier 170N, Premier 80
Fits Brand
L.B. White
OEM Replacement Part Number
06479, 25841
Replacement Type
OEM
Compatible Manufacturer Part Number
Premier 170, Premier 170DF, Premier 170N, Premier 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571662
- Zoro #
- G0261941
- UPC #
- -
- Country of Origin
- United States
- Item
- Igniter
- For Use With Mfr. Model Number
- Premier 170, Premier 170DF, Premier 170N, Premier 80
- Fits Brand
- L.B. White
- OEM Replacement Part Number
- 06479, 25841
- Replacement Type
- OEM
- Compatible Manufacturer Part Number
- Premier 170, Premier 170DF, Premier 170N, Premier 80
- Heating Element Color
- White
- Compatible with Brand
- L.B. White
Description
Igniter, Replacement Type OEM, Compatible with Brand L.B. White, OEM Replacement Part Number 06479, 25841, Heating Element Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.