Shop URREA
See all product information
Create Account
Cape Chisel, 3/8"
- Mfr # 72-3/8
- Zoro # G0278066
product price:
$
8.45
/ea
Sold in multiples of 2 for
$16.90
Key Features
Length
5.125-1/2"
Material
Steel
Application
Heavy duty
Includes
Cape chisels
Size
3/8".
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-3/8
- Zoro #
- G0278066
- UPC #
- 660731680348
- Country of Origin
- Mexico
- Item
- Chisel
- Material
- Steel
- Application
- Heavy duty
- Includes
- Cape chisels
Dimensions
- Length
- 5.125-1/2"
- Size
- 3/8".
- Tip size
- 1/4"
Description
Cape chisels. Tip wider than body. Edge opposite to tip designed to endure hits. Exceed ASME B107.410 standard. Tip size: 1/4”. Body size: 3/8". Length: 5-1/2”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.