Shop BESTLINK NETWARE
Create Account
Patch Cable Waterproof Cap
- Mfr # 101842
- Zoro # G0278075
product price:Â
$
15.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101842
- Zoro #
- G0278075
- UPC #
- -
- Country of Origin
- China
Description
Waterproof Cap for outdoor patch cable use on industrial environment such as factory automation or outdoor where ethernet cable needs to be run through wet or damp locations. It is also ideal for residential outdoor network installs such as patios and other outdoor living areas.
Length: 2.56"(62.8mm)
Cable Insert Diameter: 0.35" (9mm)
Main Body/Sealing Material: NYLON pa-66
Back Gasket: Rubber
Operating Temperature Range: -10 C TO 60 C
Storage Temperature: -40 C TO 68 C
Humidity: 10% ~ 90% RH
Length: 2.56"(62.8mm)
Cable Insert Diameter: 0.35" (9mm)
Main Body/Sealing Material: NYLON pa-66
Back Gasket: Rubber
Operating Temperature Range: -10 C TO 60 C
Storage Temperature: -40 C TO 68 C
Humidity: 10% ~ 90% RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.