Shop LENNOX
See all product information
Create Account
Control Board Replacement Kit
- Mfr # 39W76
- Zoro # G0281620
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Width
12 in
Fits Brand
Lennox
Depth
1.17 in
Product Type
Replacement Control Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39W76
- Zoro #
- G0281620
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Control Board Replacement Kit
- Fits Brand
- Lennox
- Product Type
- Replacement Control Board
- Board Type
- Integrated
- Compatible with Brand
- Lennox
- Input Voltage
- 24V AC
Dimensions
- Height
- 7 in
- Width
- 12 in
- Depth
- 1.17 in
- Overall Depth
- 1 1/8 in
- Overall Width
- 12 in
- Overall Height
- 7 in
Description
Control Board Replacement Kit, Board Type Integrated, Compatible with Brand Lennox, Input Voltage 24V AC, Product Type Replacement Control Board, Overall Height 7 in, Overall Width 12 in, Overall Depth 1 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.