Shop LENNOX
See all product information
Create Account
Draft Inducer Assembly
- Mfr # 12M55
- Zoro # G0281639
product price:Â
$
806.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lennox
Standards
CSA Certified
Includes
Inducer Assembly
Current
0.7 A
Wheel Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12M55
- Zoro #
- G0281639
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Draft Inducer Assembly
- Fits Brand
- Lennox
- Standards
- CSA Certified
- Includes
- Inducer Assembly
- Current
- 0.7 A
- Wheel Material
- Steel
- Phase
- 1
- Maximum Fan Speed
- 3,200 RPM
- Outlet Shape
- Rectangular
- Maximum Motor Speed
- 3,200 RPM
- Frequency
- 60 Hz
- Compatible with Brand
- Lennox
- Nameplate Voltage
- 208-230V AC
- Product Type
- Draft Inducer Assembly
Description
Draft Inducer Assembly, Compatible with Brand Lennox, Nameplate Voltage 208-230V AC, Phase 1, Current 0.7 A, Frequency 60 Hz, Maximum Fan Speed 3,200 RPM, Maximum Motor Speed 3,200 RPM, Wheel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.