Shop SCHNEIDER ELECTRIC

ControlStation, Feed-Thru, PushButton, Red

  • Mfr # XALD111H29H7
  • Zoro # G0282703

product price: 
$
56.75
/ea

Key Features

Basic Material
polycarbonate
Legend
Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XALD111H29H7
Zoro #
G0282703
UPC #
785901395027
Country of Origin
Korea, Republic of

Dimensions

Size
22 mm
Width
2.68 in
Height
2 in
Depth
2.68 in
Overall Depth
2.68 in
Manufacturer Warranty Length
18 mo
Overall Width
2.68 in
Hub Size - Maximum
9/16 in
Panel Cutout Diameter
22 mm
Overall Height
3.58 in

Details

Item
Control Station
Basic Material
polycarbonate
Legend
Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NC
Number of Operators
1
NEMA Rating
13, 4X
Hub Style
Feed-Thru
Series
Harmony
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CSA, UL Listed
Housing Color
light grey RAL 7035)
Action
Momentary
Mechanical Interlock
No
IP Rating
IP66, IP67, IP69, IP69K
Enclosure Material
Plastic
Operator Color
Red
Enclosure Color
Dark Gray/Light Gray
NEMA Contact Rating Designation
A600/Q600
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Voltage
600 V
Number of Speeds
1
Cable Entry
1 knock-out for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Application
stop function
Terminal Connection
screw clamp terminal
Rated Insulation Voltage
600 V 3)IEC 60947-1
Product Or Component Type
Complete control station
Contacts Material
Silver alloy (Ag/Ni)
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Vibration Resistance
5 gn 12 to 500 Hz)IEC 60068-2-6
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Enclosure Base Cover
Light Gray RAL 7035)
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Protective Treatment
TH
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Operator Profile
1 flush push-button
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Product Certifications
CSA; UL Listed
Mechanical Durability
5000000 cycles
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA IEC 60947-5-4
Marking Location
Marking on legend holder
Cover Color
Dark Gray RAL 7016)
Control Station Composition
1 flush push-button, red 1 NC STOP
Operating Force
3.5 N NC changing electrical state
Product Destination
For XB5 22 mm control and signalling units
IP Degree Of Protection
IP66 IEC 60529; IP67; IP69; IP69K
Overvoltage Category
Class II IEC 60536
IK Degree Of Protection
IK03 IEC 62262
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Positive Opening
With IEC 60947-5-1 appendix K
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Rated Operational Current
6 A 120 V, AC-15, A600 IEC 60947-5-1; 3 A 240 V, AC-15, A600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end IEC 60947-1
Contact Operation
Slow-break
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Operating Travel
0.06 in (1.5 mm) NC changing electrical state); 0.17 in (4.3 mm) total travel)
Includes Mechanical Interlock
No Mechanical Interlock Included.
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Hazardous Location Specification
Not Rated
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operator Configuration
Flush Push Button
Product Type
Control Station
NEMA Enclosure Rating
13, 4X

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Stop, Type of Operator Push Button, Action Momentary, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 13, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Height 2 in, Width 2.68 in, Depth 2.68 in, Enclosure Material Plastic, Enclosure Color Dark Gray/Light Gray, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.