Push Button operator, 30 mm, Multi

  • Mfr # 9001KR11U
  • Zoro # G0285774
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9001KR11U
Zoro #
G0285774
UPC #
785901008903
Country of Origin
Korea, Republic of

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Height
2.86 in
Overall Width
1.69 in
Fits Chest Size
Self-Grounding, Finger-Safe Terminals

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
(1) Black; (1) Blue; (1) Green; (1) Orange; (1) Red; (1) White; (1) Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH, RoHS, WEEE
Number of Operators
2
Includes
1 Each Black, Red, Green, Yellow, Orange, Blue and White
Type of Operator
Full Guard
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
IP Rating
IP20, IP65
Color
Multi
Bezel Material
Metal
Features
Self-Grounding, Finger-Safe Terminals
Series
9001K
Contacts Type And Composition
without contact block
Operator Profile
flush
Device Short Name
9001K
Product Or Component Type
head for double-headed push-button
Operator Additional Information
metal guard
Shape Of Signaling Unit Head
round
Cap/Operator Or Lens Colour
7 colours choice
Operator Material
Metal
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, Class I, Div 2, Group B, C, D, Class II, Div 2, Group E, F, Class II, Div 2, Group G, Class III, Div 1 and 2
Number of Indicator Lights
0
Product Type
Push Button Operators
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4

Description

Flush Push Button Operator, 30 mm, Maintained/Maintained, Type of Operator Full Guard, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Multi, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP20, IP65, Legend Not Applicable, Standards REACH, RoHS, WEEE, Includes 1 Each Black, Red, Green, Yellow, Orange, Blue and White, Features Self-Grounding, Finger-Safe Terminals

Ratings & reviews