Shop GRACO

Reversible Switch Tip

  • Mfr # 286517
  • Zoro # G0286785

product price: 
$
49.29
/ea

Key Features

Type
Reversible Spray Tip
Fits Brand
Graco
Includes
OneSeal (Tip Seal)
For Use With
Tip Guard
For Use With Mfr. Model Number
243161
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
286517
Zoro #
G0286785
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
0.017 in
Spray Pattern Size - Maximum
12 in
Spray Pattern Size - Minimum
10 in

Details

Type
Reversible Spray Tip
Fits Brand
Graco
Includes
OneSeal (Tip Seal)
Item
Airless Spray Gun Tip
For Use With
Tip Guard
For Use With Mfr. Model Number
243161
Features
Reversible
Compatible Fluid Type
Paints, Stains
Product Type
Airless Spray Gun Tip
Sub-Brand
RAC 5
Color
Black
Operating Pressure - Maximum
4,050 psi
Series
SwitchTip
Compatible with Manufacturer Model Number
243161
Flow Rate - Maximum
0.31 gpm
Compatible with Series
Graco
Spray Tip Number
517
Compatible Product Type
Conventional Spray Guns
Compatible with Mfr. Model No.
243161
Compatible Manufacturer Model Number
243161
For Use with Mfr Model Number
243161
Compatible Manufacturer Part Number
243161
Compatible with Manufacturer Model No.
243161
Compatible Pump Manufacturer Part Number
243161
Compatible Mfr. Model Number
243161
For Manufacturer Part Number
243161
Compatible with Mfr. Model Number
243161

Description

Airless Spray Gun Tip, Tip Size 0.017 in, Color Black, Features Reversible, For Use With Tip Guard, For Use With Grainger Item Number 20L049, Includes OneSeal (Tip Seal)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.