Precision Weight, Leaf, 2mg, Class 2
- Mfr # 7036-2W
- Zoro # G0291195
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
High Gloss
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7036-2W
- Zoro #
- G0291195
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Weight
- Material
- Aluminum
- Finish
- High Gloss
- Measurement Type
- Metric
- Item - Calibration Weights
- Calibration Weight
- Calibration Weight Style
- Leaf
- Nominal Mass
- 2 mg
- Calibration Weight Material
- Aluminum
- Calibration Weight Class
- 2
- Class
- 2
- Calibration Weight Compliance Agency
- FDA, GLD, GMP
- Number of Pieces
- 1
- Weight Style
- Leaf
- Calibration Tolerance
- 0.014 mg
- Includes
- Case
- Calibration Certificate
- Accredited
- Compliance
- FDA, GMP, GLD
- Nominal Mass - Maximum
- 2 mg
- Product Type
- Calibration Weight
Dimensions
- Overall Height
- 0.08 in
- Overall Length
- 0.1 in
- Overall Width
- 0.1 in
- Wire Rope Length
- 0.1 in
- Length
- 0.1 in
Description
Calibration Weight, Nominal Mass 2 mg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Leaf, Calibration Weight Material Aluminum, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 0.08 in, Overall Length 0.1 in, Overall Width 0.1 in, Calibration Tolerance 0.014 mg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.