Cat6 Patch Cable
- Mfr # A3L980-07-YLW
- Zoro # G0298832
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Cable Length
7 ft
Performance Category
Category 6
End 2 Connection Type
RJ-45
Cable Jacket Color
Yellow
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3L980-07-YLW
- Zoro #
- G0298832
- UPC #
- 722868669860
- Country of Origin
- Unknown
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Yellow
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Gender
- Male
- Item
- Network Cable
Dimensions
- Cable Length
- 7 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.