Shop BELKIN
See all product information
Create Account
Cat6 Snagless Patch Cable
- Mfr # A3L980-10-PNK-S
- Zoro # G0299027
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3L980-10-PNK-S
- Zoro #
- G0299027
- UPC #
- 722868611845
- Country of Origin
- Unknown
Details
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless
- Cable Type
- Category 6
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Pink
- Number of Conductor Pairs
- 4
- Conductor Material
- Bare Copper
- Features
- Stranded, Flame Retardant, Molded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.