Shop URREA
See all product information
Create Account
Multifunction cable stripper 4.9"
- Mfr # 307
- Zoro # G0312698
product price:
$
18.69
/ea
Key Features
Number of Pieces
1
Application
Industrial duty
Material
Metal
Handle Color
Red
Includes
Cable stripper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 307
- Zoro #
- G0312698
- UPC #
- 660731901405
- Country of Origin
- Taiwan, Province of China
- Item
- Stripper
- Number of Pieces
- 1
- Application
- Industrial duty
- Material
- Metal
- Handle Color
- Red
- Includes
- Cable stripper
Dimensions
- Width
- 4.72
Description
Cuts and strips round and flat cable. Stripping length 1/2 “and 1/4”. Reversible cartridge according coaxial cable diameter. Adjustment knob regulates blade height. Large finger loop promotes rotation during use. For cable: RG59/6 - RG7/11 - UTP / STP. Length: 4.9" (125 mm).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.