Fiber Optic Coupling, Sc Sc, Rectangular
- Mfr # FOT118
- Zoro # G0315766
product price:Â
$
10.99
/ea
Key Features
Connector Type
SC Network
Color
Blue
Adapter Type
Fiber Optic
Standards
TAA Compliant
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FOT118
- Zoro #
- G0315766
- UPC #
- 822088097419
- Country of Origin
- Unknown
Details
- Item
- Fiber Optic Coupling
- Connector Type
- SC Network
- Color
- Blue
- Adapter Type
- Fiber Optic
- Standards
- TAA Compliant
- Material
- Plastic
- Sleeve Type
- Bronze
- Simplex/Duplex
- Duplex
- Optical Fiber Type
- Multi-mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.