Shop OMRON
See all product information
Create Account
Process Control Board
- Mfr # E53-Q3
- Zoro # G0319767
product price:Â
$
41.49
/ea
Key Features
Description/Special Features
24V DC Voltage, NPN
For Use With
Mfr. Series E5AJ and E5EJ Series Temperature Controllers
Switch Function
NPN
Features
24V DC Voltage, NPN
Product Type
Process Control Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E53-Q3
- Zoro #
- G0319767
- UPC #
- 094700441096
- Country of Origin
- United States
- Item
- Process Control Board
- Description/Special Features
- 24V DC Voltage, NPN
- For Use With
- Mfr. Series E5AJ and E5EJ Series Temperature Controllers
- Switch Function
- NPN
- Features
- 24V DC Voltage, NPN
- Product Type
- Process Control Board
- Compatible Product Type
- Temperature Controllers
- Compatible Series
- E5EJ
Description
Process Control Board, Description/Special Features 24V DC Voltage, NPN, For Use With Mfr. Series E5AJ and E5EJ Series Temperature Controllers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.