Core, PK5
- Mfr # A31999
- Zoro # G0319895
product price:Â
$
4.99
/pk of 5, $1.00/ea
Key Features
Fits Brand
JB
Material
Brass
Includes
Neoprene Cup Washer
Features
Neoprene Cup Washer
Number of Valve Cores Included
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A31999
- Zoro #
- G0319895
- UPC #
- 684520319998
- Country of Origin
- United States
Dimensions
- Connection 1 Size
- 1/4 in
- Fits Chest Size
- Neoprene Cup Washer
Details
- Fits Brand
- JB
- Item
- Valve Core
- Material
- Brass
- Includes
- Neoprene Cup Washer
- Features
- Neoprene Cup Washer
- Number of Valve Cores Included
- 5
- For Refrigerant Group
- CFC, HCFC, HFC
- Operating Pressure - Maximum
- 800 psi
- Product Type
- Valve Core
- Operating Pressure - Maximum
- 800 psi
- Shell Material
- Brass
Description
Core, For Use With Grainger Item Number For Use with Access Valves, For Use With Mfr. Model Number For use with access valves, Fits Brand JBPackage Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.