Cat5E Snagless Patch Cbl
- Mfr # A3L791-01-PNK-S
- Zoro # G0321302
product price:Â
$
8.65
/ea
Sold in multiples of 2 for
$17.30
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3L791-01-PNK-S
- Zoro #
- G0321302
- UPC #
- 722868261491
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 1 ft
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 5e
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Jacket Color
- Pink
- Fire Rating - Data Cable
- CM
- Standards
- EIA/TIA-568
- Number of Conductor Pairs
- 4
- Features
- Molded, Flame Retardant
- Conductor Material
- Bare Copper
- Solid / Stranded
- Stranded
- Jacket Material
- Polyvinyl Chloride
- Wire Gauge
- 24 AWG
- Compatibility
- Apple Devices: MacBook Air, MacBook Air 11", MacBook Air 13", MacBook Pro (2014), MacBook Pro 13", MacBook Pro 15", MacBook Pro 17"
- Insulation Material
- High-density Polyethylene
- Connector Plating
- Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.