This item is Discontinued.

Apc Outlet Strip, Surge, Outlet Tap, L5-15R, L5-15P, White P4GC

This item is Discontinued.

Apc

Outlet Strip, Surge, Outlet Tap, L5-15R, L5-15P, White (Discontinued)

Mfr # P4GC
Zoro # G0324041
UPC # 731304269267
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P4GC
Zoro #
G0324041
UPC #
731304269267
Country of Origin
Unknown

Dimensions

Width
3.7 in
Depth
2.01 in
Height
6.5 in
Height (metric)
16.5 cm
Depth (metric)
5.1 cm

Details

Item
Outlet Strip
Type
Surge, Outlet Tap
Number of Outlets
4
Receptacle Configuration
L5-15R
Plug Configuration
L5-15P
Color
White
Standards
ETL, UL 1449
Input Voltage
[seVoltCodes:120]
Surge Energy Rating
1080
Input Connection Type
NEMA 5-15P
Maximum Input Current
15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews