Shop WILKERSON
See all product information
Create Account
Bracket, L Mounting
- Mfr # GRP-95-147
- Zoro # G0343314
product price:Â
$
6.59
/ea
Key Features
Fits
Series R03, BB3
Series
GRP
Overall Height
1 in
Compatible with Manufacturer Part Number
RA3, RB3
Overall Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRP-95-147
- Zoro #
- G0343314
- UPC #
- -
- Country of Origin
- United States
- Item
- Mounting Bracket
- Fits
- Series R03, BB3
- Series
- GRP
- Compatible with Manufacturer Part Number
- RA3, RB3
- Compatible with Series
- BA3, BB3, RA3, RB3
- Modular Connection
- Modular Connection
- Compatible Series
- BA3, BB3, RA3, RB3
- For Use With
- BA3, BB3, RA3, RB3
- For Wire Feeder Series
- BA3, BB3, RA3, RB3
Dimensions
- Overall Height
- 1 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Mounting Bracket, Compatible with Manufacturer Part Number RA3, RB3, Series GRP, Compatible with Series BA3, BB3, RA3, RB3, Modular Connection Modular Connection, Overall Height 1 in, Overall Length 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.