Shop FIREYE
See all product information
Create Account
Flame Sensor Module, UV/UV-Self Check
- Mfr # MBPF-100S
- Zoro # G0345681
product price:Â
$
898.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FIREYE
Product Type
Flame Sensor
Input Voltage
120V AC
Overall Length
2 in
Compatible with Brand
Fireye
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBPF-100S
- Zoro #
- G0345681
- UPC #
- -
- Country of Origin
- United States
- Item
- Flame Sensor Module
- Fits Brand
- FIREYE
- Product Type
- Flame Sensor
- Input Voltage
- 120V AC
- Compatible with Brand
- Fireye
- Standards
- FM, UL Listed
- Power Source
- 120V AC
- Power Source - TS Only
- 120V AC
- Power Source - old
- 120V AC
Dimensions
- Overall Length
- 2 in
- Overall Depth
- 3 in
- Overall Height
- 4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Flame Sensor Module, Compatible with Brand Fireye, Product Type Flame Sensor, Power Source 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.