Shop FIREYE
See all product information
Create Account
Micro M Programmer
- Mfr # MEP109
- Zoro # G0345760
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FIREYE
Product Type
Ignition Module
Compatible with Brand
Fireye
Standards
c-ULus, FM
Electrical Connection Type
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEP109
- Zoro #
- G0345760
- UPC #
- -
- Country of Origin
- United States
- Item
- Programmer
- Fits Brand
- FIREYE
- Product Type
- Ignition Module
- Compatible with Brand
- Fireye
- Standards
- c-ULus, FM
- Electrical Connection Type
- Plug-In
- Ignition Cycle Time
- 10 seconds (MTFI); 10 seconds (PTFI)
- Compatible with Series
- MEC
- Maximum Operating Temperature
- 140 Degrees F
- Weight
- 1.4 lb
- Minimum Operating Temperature
- -40 Degrees F
Description
Programmer, Product Type Ignition Module, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Ignition Cycle Time 10 seconds (MTFI); 10 seconds (PTFI), Compatible with Series MEC, Compatible with Brand Fireye, Electrical Connection Type Plug-In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.