Flameproof Coating, Gray, Flat

  • Mfr # ESP100000
  • Zoro # G0345871
product price: 
$
16.25
/ea

Key Features

Sub-Category
Conventional Spray Paints
Color Family
Grays
Color
Flat Gray
Finish
Flat
Exposure Conditions
Extreme
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ESP100000
Zoro #
G0345871
UPC #
010155001005
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Flameproof Coating
Sub-Category
Conventional Spray Paints
Color Family
Grays
Color
Flat Gray
Finish
Flat
Exposure Conditions
Extreme
Dry Time
3 hr
Coating Type
Heat Resistant Coating
Net Weight
11 oz
Base Type
Solvent
Application Temperature
50 Degrees to 85 Degrees F
Standards
OSHA Standards
For Use On
Exhaust Systems, Headers, Inside Heads, Piston Domes
Application Method
Spray
Paint and Primer Finish
Flat
Surface Material
Metal, Steel
Container Type
Aerosol
Primer Required
Yes
Maximum Application Temperature
85 Degrees F
Heat Resistant
Yes
Use Location
Exterior, Interior
Sub Brand
Flameproof
Minimum Application Temperature
50 Degrees F
Coverage Area
12 sq ft/can
Maximum Temperature Resistance
2,000 Degrees F
Surface Texture
Smooth
Sheen
Flat
Activator, Base, Paint or Primer
Primer
Compatible Surface Material
Exhaust Systems, Headers, Inside Heads, Piston Domes
Wire Color
Flat Gray

Description

Flameproof Coating, Base Type Solvent, Color Family Gray, Compatible Surface Material Exhaust Systems, Headers, Inside Heads, Piston Domes, Sheen Flat, Color Flat Gray, Container Size 11 oz, Coverage Area 12 sq ft/can, Sub Brand Flameproof, Container Type Aerosol, Dry Time 3 hr, Heat Resistant Yes, Maximum Application Temperature 85 Degrees F, Maximum Temperature Resistance 2,000 Degrees F, Minimum Application Temperature 50 Degrees F, Net Weight 11 oz, Standards OSHA Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews