Shop FIREYE
See all product information
Create Account
Programmer Module, 2 Stage Capability
- Mfr # MP230H
- Zoro # G0346101
product price:Â
$
2,099.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
MC120
Fits Brand
FIREYE
Product Type
Ignition Module
Compatible with Series
M
Electrical Connection Type
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP230H
- Zoro #
- G0346101
- UPC #
- -
- Country of Origin
- United States
- Item
- Ignition Module
- For Use With Mfr. Model Number
- MC120
- Fits Brand
- FIREYE
- Product Type
- Ignition Module
- Compatible with Series
- M
- Electrical Connection Type
- Plug-In
- Standards
- CSA, FM, UL Listed
- Ignition Cycle Time
- 10 seconds
- Compatible with Brand
- Fireye
- Compatible Series
- M
- For Use With
- M
Description
Ignition Module, Product Type Ignition Module, Ignition Cycle Time 10 seconds, Compatible with Series M, Compatible with Brand Fireye, Electrical Connection Type Plug-In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.