Shop FIREYE
See all product information
Create Account
Parallel Positioning Control
- Mfr # NX6100
- Zoro # G0346199
product price:Â
$
4,115.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FIREYE
Product Type
Integrated Parallel Positioning
Accessory Type
Integrated Parallel Positioning
Standards
CE, FM Approved, UL Listed
Compatible with Product Type
Fireye Integrated Insight, Scanner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX6100
- Zoro #
- G0346199
- UPC #
- -
- Country of Origin
- France
- Item
- Parallel Positioning Control
- Fits Brand
- FIREYE
- Product Type
- Integrated Parallel Positioning
- Accessory Type
- Integrated Parallel Positioning
- Standards
- CE, FM Approved, UL Listed
- Compatible with Product Type
- Fireye Integrated Insight, Scanner
- Compatible with Series
- NX103X, NXC, Phoenix Flame Scanners
- Material
- Metal, Plastic
- Includes
- Parallel Positioning Control
- Compatible Series
- NX103X, NXC, Phoenix Flame Scanners
Description
Accessory Type Integrated Parallel Positioning, Compatible with Product Type Fireye Integrated Insight, Scanner, Compatible Grainger Part Number 116F78, Includes Parallel Positioning Control, Pipe Connection Size Not Applicable, Pipe Connection Type Not Applicable, Material Metal, Plastic, Model Number 6100, Manufacturers Warranty Length Not Applicable, Standards CE, FM Approved, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.