Shop WOODHEAD
See all product information
Create Account
SR075-U SINGLE U EYE
- Mfr # 35287
- Zoro # G0350778
product price:Â
$
78.29
/ea
Sold in multiples of 2 for
$156.58
Key Features
Mesh Length
0.356m (14.00")
Body Style
Straight
Cable Diameter
19.05-25.15mm (.750-.990")
Bale Length
0.203m (8.00")
CSA
LR32159
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35287
- Zoro #
- G0350778
- UPC #
- 78678835287
- Country of Origin
- Mexico
- Body Style
- Straight
- CSA
- LR32159
- Approximate Break Strength
- 598.74kg (1320 lbs)
- Material - Grip
- Non-magnetic Tin Bronze Wire
- Product Name
- Standard Duty
- Type
- Support Grip
- Eye Type
- Single
- Series
- 130094
Dimensions
- Mesh Length
- 0.356m (14.00")
- Cable Diameter
- 19.05-25.15mm (.750-.990")
- Bale Length
- 0.203m (8.00")
Description
Standard Duty Support Grip, Single "U" Eye, Split Rod, Single Weave, Cable Diameter 19.05-25.15mm (.750-.990"), Approximate Break Strength 598.74kg (1320 lbs.)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.