Blower Kit

  • Mfr # 29992
  • Zoro # G0351823
product price: 
$
1,267.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
136962
Fits Brand
Reznor
Includes
Pressure Switch, Tubing
Product Type
Blower
For Air Type
Combustion Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29992
Zoro #
G0351823
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Blower
For Use With Mfr. Model Number
136962
Fits Brand
Reznor
Includes
Pressure Switch, Tubing
Product Type
Blower
For Air Type
Combustion Air
Speed Controllable
No
Electrical Connection
Screw Terminals
Chemical Resistant
No
AMCA Fan Class
Not Rated
Motor Duty Class
Intermittent Periodic
Discharge Position
Horizontal
Drive Type
Direct Drive
Motor Insulation Class
B
Includes Drive Package
Yes
Outlet Shape
Round
Market
Commercial, Industrial
Mounting Orientation
Horizontal
Replacement For
LV-301
Assembly
Assembled
Housing Material
Steel
Flange Type
Non-Flanged
Current
1.4 A
Includes Mounting Hardware
No
Sound Level
Not Rated
Phase
1
Number of Inlets
1
For Ventilation Type
Exhaust
Motor Enclosure
Open Air-Over
OEM Replacement
Yes
Nameplate Voltage
115V AC
Spark Resistant Construction Type
Not Rated
Thermal Overload Protection
Yes
For Location
Indoor
Hazardous Location Application
No
Number of Discharge Positions
1
Number of Speeds
1
Includes Motor
Yes
Frequency
60 Hz
Motor Type
Permanent Split Capacitor
High-Efficiency Motor
No
Corrosion Resistant
No
Motor Location
Out of Airstream

Description

Blower, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & reviews