Shop SUGATSUNE
See all product information
Create Account
Spring Loaded Adjustable Bracket
- Mfr # GTS-300
- Zoro # G0362731
product price:Â
$
50.60
/ea
Key Features
Material
304 Stainless Steel
Load Capacity (Lb.)
20
Length (In.)
9 in
Height (In.)
2 in
Opening Angle (Deg.)
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTS-300
- Zoro #
- G0362731
- UPC #
- -
- Country of Origin
- Japan
- Material
- 304 Stainless Steel
- Load Capacity (Lb.)
- 20
- Item
- Lid Support
- Opening Angle (Deg.)
- 90 Degrees
- Hardware
- Not included
- Standards
- RoHS 2 Compliant
- Finish
- Satin
- Product Type
- Spring Stay
- Weight Capacity
- 13.2 lb
- Includes Mounting Hardware
- Mounting Hardware Not Included
Description
Spring Loaded Adjustable Bracket,Material 304 Stainless Steel,Load Capacity (Lb.) 6.6,Length (In.) 9,Height (In.) 2,Hardware Not Included,Opening Angle (Deg.) 90,Extended Length (In.) 11-37/64