Shop CHAMPION - MOYER DIEBEL
See all product information
Create Account
Impeller
- Mfr # 0512345
- Zoro # G0386237
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
For Use With
Glass Washer; High Temp Commercial Warewashwer; High Temperature Undercounter Dishwasher; Undercounter Dishwasher; Undercounter High Temperature Dishwasher; Undercounter High Temperature Dishwasher with Booster; Undercounter Low Temperature Dishwasher
For Use With Mfr. Model Number
201HT, 201HTN, 201LT, 351HT, 401HT, 401HTN, 501HT, 501HTN, 501LT, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UL-100
Fits Brand
Champion-Moyer Diebel
Compatible with Manufacturer Model Number
201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
For Use with Mfr Model Number
201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0512345
- Zoro #
- G0386237
- UPC #
- -
- Country of Origin
- Italy
- Item
- Impeller
- For Use With
- Glass Washer; High Temp Commercial Warewashwer; High Temperature Undercounter Dishwasher; Undercounter Dishwasher; Undercounter High Temperature Dishwasher; Undercounter High Temperature Dishwasher with Booster; Undercounter Low Temperature Dishwasher
- For Use With Mfr. Model Number
- 201HT, 201HTN, 201LT, 351HT, 401HT, 401HTN, 501HT, 501HTN, 501LT, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UL-100
- Fits Brand
- Champion-Moyer Diebel
- Compatible with Manufacturer Model Number
- 201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
- For Use with Mfr Model Number
- 201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
- Compatible Manufacturer Part Number
- 201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
- Compatible with Mfr. Model No.
- 201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
- Compatible Manufacturer Model Number
- 201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
- Compatible with Manufacturer Model No.
- 201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
- Compatible Pump Manufacturer Part Number
- 201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
- Compatible Mfr. Model Number
- 201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
- Product Type
- Impeller
- For Manufacturer Part Number
- 201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
- Compatible with Mfr. Model Number
- 201HT, 201HTN, 201LT, 351HT, 383HT, 383HT-M2, 401HT, 401HTN, 501HT, 501HTN, 501LT, 601HTG, 601LTG, IUH 351, MD240HT, MD240LT, UH-100B, UH-170, UH-170B, UH-200, UH-200B, UH130, UH130B, UH230, UH230B, UH330 ADA, UH330B, UL-100, UL130
- Compatible Product Type
- Glass Washer; High Temp Commercial Warewashwer; High Temperature Undercounter Dishwasher; Undercounter Dishwasher; Undercounter High Temperature Dishwasher; Undercounter High Temperature Dishwasher with Booster; Undercounter Low Temperature Dishwasher
Description
Impeller, For Use With Glass Washer; High Temp Commercial Warewashwer; High Temperature Undercounter Dishwasher; Undercounter Dishwasher; Undercounter High Temperature Dishwasher; Undercounter High Temperature Dishwasher with Booster; Undercounter Low Temperature Dishwasher
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.