Mini Split Bracket, 15.35" x 17"
- Mfr # MB600
- Zoro # G0393169
product price:Â
$
35.99
/ea
Key Features
Overall Height
15 2/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB600
- Zoro #
- G0393169
- UPC #
- -
- Country of Origin
- China
- Item
- Mini Split Bracket,15.35" x 17"
Dimensions
- Overall Height
- 15 2/5 in
Description
Mini Split Bracket,15.35 In. x 17 In., Overall Height 15 2/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.