Shop FUNCTIONAL DEVICES-RIB
See all product information
Create Account
Solid Core, Adj Current Sensor, .50-150A
- Mfr # RIBXKA
- Zoro # G0394587
product price:
$
40.49
/ea
Key Features
Item - Relay
Current Sensing Relay
Input Voltage
Current Sensing Relay
Width
1.46
Type
Solid Core
Approvals
UL Listed, C-UL, CE, RoH, UL916, S (All models)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RIBXKA
- Zoro #
- G0394587
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1.46
Details
- Item
- Adjustable Current Sensing Relay
- Item - Relay
- Current Sensing Relay
- Input Voltage
- Current Sensing Relay
- Type
- Solid Core
- Approvals
- UL Listed, C-UL, CE, RoH, UL916, S (All models)
- Series
- RIBXK Series
- Switching Voltage Range
- 30 Vac/dc
- Sensor Contact Type
- Solid State Switch SPST
- Sensor Contact Output
- Current below threshold: Open ; Current above threshold: Closed
- Max Sense Voltage
- 600 Vac
- Operating Temperature
- -30 to 140° F
- Sensing Range
- .50-150 Amp
- Mounting/Installation
- Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
- Sensor Contact Termination
- Wht/Yel 16˝ 18 AWG Wire Leads
- Threshold
- Adjustable
- LED 1
- Over Trip Point
- LED 2
- Under Trip Point
- Maximum Switching Current
- .8 Amps Max
- Humidity Range
- 5 to 95% (noncondensing)
Description
Adjustable Current Sensing Relay, Input Voltage Current Sensing Relay