Shop BLACK & DECKER
See all product information
Create Account
20V MAX 20 V Battery Powered Leaf Blower & Sweeper, Battery Included
- Mfr # LSW321
- Zoro # G0418881
product price:Â
$
119.00
/ea
Free Shipping & Returns
Key Features
Maximum Air Speed
130 mph
Bare Tool/Battery Included
Battery Included
Battery Capacity
2 Ah
Power Source
Battery
Blower Type
Handheld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSW321
- Zoro #
- G0418881
- UPC #
- 885911449953
- Country of Origin
- China
- Maximum Air Speed
- 130 mph
- Bare Tool/Battery Included
- Battery Included
- Battery Capacity
- 2 Ah
- Power Source
- Battery
- Blower Type
- Handheld
- Item
- Max Powercommand Sweeper,20V
- Tool Series
- 20V MAX Series
- Battery Platform
- 20V MAX
- Voltage
- 20V
- Cordless Tool Battery Type
- Li-Ion
- Number of Batteries to Operate
- 1
- Maximum Air Flow
- 748.1 gal/min
- Tool Weight
- 4.500 lbs
- Run Time
- 25 Min
- Sound Level
- 54 dB
- Speed Control
- Yes
Dimensions
- Tool Length
- 18.90 in
- Tool Height
- 7.87 in
- Tool Width
- 6.69 in
Description
Max Powercommand Sweeper,20V, Battery Platform 20V MAX
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.